YS26LB0X - 1/0AWG Butt Splice Black

Burndy

  • $21.89 (Each)
  • $21.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YS26LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YS26LBOX
Description
1/0AWG Butt Splice Black
2/0 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810556252 / 00781810556252
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.89 (Each)
Resources
Other Links
 
 
YS26LB0X - Other
 
YS26LB0X - Other
Images
 
 
YS26LB0X - Large Image
 
YS26LB0X - Small Image
Brochures
 
 
YS26LB0X - Brochure
Attachments
 
 
YS26LB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Finish
Tin-Plated
Descriptions
Long Description
2/0 AWG CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLACK Color Code, 13 Die Index.
Special Features
Features: Standard Barrel Length: Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Tapered End: No, Oil Stop: No, Color Code: Black, Die Index: 13 Element A, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD7-34R Tool, W26VT Die, (2), MD6, OUR840 Tool, X26RT Die, (2), Y35, Y39,
Product Type
Splice
extra long description
BUR YS26LBOX 2/0 STR. CU. BUTT SPLI
Description
1/0AWG BUTT SPLICE BLACK
Additional Information
Die Index
13
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS26LBOX
GTIN
00781810556252
UPC
781810556252
Taxonomies, Classifications, and Categories
Type
YS-L, Standard Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Wire Splice
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat