ABC2R - 2A 250V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $3.28 (Each)
  • $3.28 (Each)

  • $16.40 (Per 5)
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
ABC2R
Manufacturer
Eaton
Manufacturer's Part Number
ABC-2-R
Description
2A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 25A, 250 Vac, 125 VDC, R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/GTIN
051712646208 / 00051712646208
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$16.40 (Per 5)
Resources
Images
 
 
ABC2R - Large Image
 
ABC2R - Large Image
 
ABC2R - Large Image
 
ABC2R - Large Image
 
ABC2R - Large Image
Attachments
 
 
ABC2R - Specification Sheet
Brochures
 
 
ABC2R - Brochure
Other Links
 
 
ABC2R - Other
 
ABC2R - Other
 
ABC2R - Other
 
ABC2R - Other
 
ABC2R - Other
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
250 Vac, 125 Vdc, 32 Vac (self certified)
interrupt rating
100 AIC at 250 Vac10 kAIC at 125 Vac/dc
amperage rating
2 A
Material
Ceramic tubeNickel-plated brass endcaps
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
2A 250V 1/4X1-1/4 FA CERAMIC FUSE
Features
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
Product Type
Abc 2A Buss Fa 5-In Box -R
Long Description
Eaton GBB Series Very fast-acting fuse, 25A, 250 Vac, 125 Vdc, R
Special Features
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE ABC-2-R ABC 2A BUSS FA 5-IN BO
Additional Information
dimensions
1.2835 IN X 0.2520 IN X 0.2520 IN
Response Time
4 hr at 100%, 60 min at 135%, 120 sec at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
ABC-2-R
Brand
Eaton Bussmann series
GTIN
00051712646208
UPC
051712646208
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat