AGC110R - 1/10A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $8.39 (Each)
  • $8.39 (Each)

  • $41.95 (Per 5)
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
AGC110R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-1/10-R
Description
1/10A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse 0.10A, 250 Vac, 32 VDC (Self Certified), Agc-1-10-R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712654883 / 00051712654883
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.39 (Each)
Carton
$41.95 (Per 5)
Resources
Images
 
 
AGC110R - Large Image
 
AGC110R - Small Image
 
AGC110R - Large Image
 
AGC110R - Large Image
 
AGC110R - Large Image
Attachments
 
 
AGC110R - Specification Sheet
Brochures
 
 
AGC110R - Brochure
Other Links
 
 
AGC110R - Other
 
AGC110R - Other
 
AGC110R - Other
 
AGC110R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
35 AIC at 250 Vac10 kAIC at 125 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
amperage rating
0.10 A
Voltage Rating
250 Vac, 32 Vdc (self certified)
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1/10A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
extra long description
EFSE AGC-1/10-R BUSS SMALL DIMENSIO
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Long Description
Eaton AGC series Fast-acting fuse 0.10A, 250 Vac, 32 Vdc (self certified), AGC-1-10-R
Additional Information
Response Time
60 min at 135%, 120 sec at 200%
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Manufacturer Information
Manufacturers Part Number
AGC-1/10-R
Brand
Eaton Bussmann series
GTIN
00051712654883
UPC
051712654883
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.006
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AGC110R.
Jump To:

Similar Items

Similar items are close alternatives to AGC110R, though they may not be 100% alike.

Buss Small Dimension Fuse Fast Acting
  • Our Part #: AGC110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-1/10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($19.15) ·
AGC110 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.83

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Buss Agc-1/10 \Buss Small Dimension
  • Our Part #: AGC110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-1/10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($28.00) ·
AGC110 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.60

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat