AGW20 - 20A 32V 1/4X7/8 Fa Glass Fuse

Eaton

  • $1.27 (Each)
  • $1.27 (Each)

  • $6.35 (Per 5)
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
AGW20
Manufacturer
Eaton
Manufacturer's Part Number
AGW-20
Description
20A 32V 1/4X7/8 Fa Glass Fuse
Eaton Bussmann Series Fast-Acting Fuse, Agw Series, 20A, 37 Vac, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712704496 / 00051712704496
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$6.35 (Per 5)
Resources
Images
 
 
AGW20 - Large Image
 
AGW20 - Large Image
 
AGW20 - Small Image
Attachments
 
 
AGW20 - Specification Sheet
Other Links
 
 
AGW20 - Other
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
Glass tubeNickel-plated brass end cap construction
Descriptions
Description
20A 32V 1/4X7/8 FA GLASS FUSE
Product Type
Agw Glass Fuse - 1/4" X 7/8" - 20 Amp
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
extra long description
EFSE AGW-20 AGW GLASS FUSE - 1/4" x
Long Description
Eaton Bussmann series fast-acting fuse, AGW Series, 20A, 37 Vac, 32 Vdc (self certified)
Additional Information
dimensions
0.8750 IN X 0.2500 IN X 0.2500 IN
Manufacturer Information
Manufacturers Part Number
AGW-20
Brand
Eaton
GTIN
00051712704496
UPC
051712704496
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat