BBS15 - 15A 600V 13/32X1-3/8 Fa Midget Fuse

Eaton

  • $33.81 (Each)
  • $33.81 (Each)

  • $338.10 (Per 10)
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
BBS15
Manufacturer
Eaton
Manufacturer's Part Number
BBS-15
Description
15A 600V 13/32X1-3/8 Fa Midget Fuse
Eaton Bussmann Series BBS Fuse, 15 A, Non-Indicating, Ferrule End X Ferrule End, Consult Factory, Nickel-Plated Brass Endcaps, Standard, 48 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712707527 / 5027590056915 / 00051712707527
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.81 (Each)
Carton
$338.10 (Per 10)
Resources
Attachments
 
 
BBS15 - Specification Sheet
Images
 
 
BBS15 - Large Image
 
BBS15 - Large Image
 
BBS15 - Video
Other Links
 
 
BBS15 - Other
 
BBS15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10000 Amp (RMS Symmetrical)
amperage rating
15 Amp
Voltage Rating
48 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcaps
Dimensions and Weight
Size
13/32 In Diameter X 1-3/8 In Length
Descriptions
Product Type
Buss Midget Fuse Fast Acting
Description
15A 600V 13/32X1-3/8 FA MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
extra long description
BUSS BBS-15 BUSS MIDGET FUSE FAST A
Long Description
Eaton Bussmann series BBS fuse, 15 A, Non-indicating, Ferrule end x ferrule end, Consult factory, Nickel-plated brass endcaps, Standard, 48 V
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.3800 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
BBS-15
Brand
Eaton
GTIN
00051712707527
UPC
051712707527
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BBS15.
Jump To:

Cross Referenced

These items are similar to BBS15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBS-15 Eaton Bussmann 00051712707527
SBS-15 Mersen 00782001907860

* All prices subject to change.

Begin Live Chat