BBS6 - 6A 600V 13/32X1-3/8 Fa Midget Fuse

Eaton

  • $30.17 (Each)
  • $30.17 (Each)
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
BBS6
Manufacturer
Eaton
Manufacturer's Part Number
BBS-6
Description
6A 600V 13/32X1-3/8 Fa Midget Fuse
Eaton Bussmann Series BBS Fuse, 6 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 600 Vac, Nickel-Plated Brass Endcaps, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712707510 / 5027590449304 / 00051712707510
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.17 (Each)
Resources
Attachments
 
 
BBS6 - Specification Sheet
Images
 
 
BBS6 - Large Image
 
BBS6 - Large Image
 
BBS6 - Large Image
 
BBS6 - Video
Other Links
 
 
BBS6 - Other
 
BBS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10000 Amp (RMS Symmetrical)
Voltage Rating
250 VAC
amperage rating
6 Amp
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcaps
Dimensions and Weight
Size
13/32 In Diameter X 1-3/8 In Length
Descriptions
Product Type
Buss Midget Fuse Fast Acting
Description
6A 600V 13/32X1-3/8 FA MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
extra long description
BUSS BBS-6 BUSS MIDGET FUSE FAST AC
Long Description
Eaton Bussmann series BBS fuse, 6 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 600 Vac, Nickel-plated brass endcaps, Standard, 600 V
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.3600 IN X 0.3600 IN X 1.3400 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
BBS-6
Brand
Eaton
GTIN
00051712707510
UPC
051712707510
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BBS6.
Jump To:

Cross Referenced

These items are similar to BBS6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBS-6 Eaton Bussmann 00051712707510
BLS-6 SSAC 00079458120585
SBS-6 Mersen 00782001907815

* All prices subject to change.

Begin Live Chat