BCM6033PQ - CC Fuse Block W/ PP & QC - 3 Pole

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCM6033PQ
Manufacturer
Eaton
Manufacturer's Part Number
BCM603-3PQ
Description
CC Fuse Block W/ PP & QC - 3 Pole
Eaton Bussmann Series BCM Modular Fuse Block, Pressure Plate/Quick Connect, Three-Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712486743 / 00051712486743
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BCM6033PQ - Large Image
 
BCM6033PQ - Large Image
 
BCM6033PQ - Small Image
 
BCM6033PQ - Large Image
 
BCM6033PQ - Video
Attachments
 
 
BCM6033PQ - Specification Sheet
Other Links
 
 
BCM6033PQ - Other
 
BCM6033PQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CC FUSE BLOCK W/ PP & QC - 3 POLE
Special Features
Pressure plate/Quick connect
Long Description
Eaton Bussmann series BCM modular fuse block, Pressure Plate/Quick Connect, Three-pole
Product Type
CC Fuse Block W/ PP & QC - 3 Pole
extra long description
EFSE BCM603-3PQ CC FUSE BLOCK W/ PP
Features
Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applicat
Additional Information
dimensions
3.5000 IN X 3.0000 IN X 0.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCM603-3PQ
GTIN
00051712486743
UPC
051712486743
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Modular fuse block
Packaging
Weight per each
0.212
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Contact Manufacturer,CSA Certified,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat