DMMB44100 - 44/100A 1000V Fa Multimeter Fuse

Eaton

  • $58.00 (Each)
  • $58.00 (Each)

  • $580.00 (Per 10)
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
DMMB44100
Manufacturer
Eaton
Manufacturer's Part Number
DMM-B-44/100
Description
44/100A 1000V Fa Multimeter Fuse
Eaton Bussmann Series DMM-B Fuse, Fast Acting Fuse, Multimeters Only, 0.44 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 1000 Vac/DC, Standard, 1000 V, 1000 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712550550 / 5027590059572 / 00051712550550
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.00 (Each)
Carton
$580.00 (Per 10)
Resources
Images
 
 
DMMB44100 - Small Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
Attachments
 
 
DMMB44100 - Specification Sheet
Other Links
 
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
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
1000 Vac, 1000 Vdc
interrupt rating
20 kA
amperage rating
44/100 Amp
connection
Ferrule End X Ferrule End
Material
Melamine Tube
Dimensions and Weight
Size
10.00 mm Diameter X 34.90 mm Length
Descriptions
Product Type
DMM Fuse - Bussmann
Description
44/100A 1000V FA MULTIMETER FUSE
Long Description
Eaton Bussmann series DMM-B fuse, Fast acting fuse, Multimeters only, 0.44 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 1000 Vac/dc, Standard, 1000 V, 1000 Vdc
extra long description
BUSS DMM-B-44/100 DMM FUSE - BUSSMA
Special Features
Nickel Plated Brass Endcap
Additional Information
dimensions
0.4600 IN X 0.4600 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
DMM-B-44/100
Brand
Eaton
GTIN
00051712550550
UPC
051712550550
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DMMB44100.
Jump To:

Similar Items

Similar items are close alternatives to DMMB44100, though they may not be 100% alike.

Fa Fuse
  • Our Part #: FSM44100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: FUS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FSM44100 - Fuseco Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to DMMB44100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DMM-B-44/100 Eaton Bussmann 00051712550550
FLU-44/100 SSAC 00079458108170
FSM44/100 Mersen 00782001326654

* All prices subject to change.

Begin Live Chat