ECSR30 - Ul Class RK-5 Time Delay

Eaton

  • $36.06 (Each)
  • $36.06 (Each)

  • $360.60 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECSR30
Manufacturer
Eaton
Manufacturer's Part Number
ECSR30
Description
Ul Class RK-5 Time Delay
Eaton Edison Ecsr Fuse, Time-Delay Current-Limiting Fuse, Superior Overload and Cycling Capabilities, 30 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634508342 / 00782634508342
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.06 (Each)
Carton
$360.60 (Per 10)
Resources
Images
 
 
ECSR30 - Large Image
 
ECSR30 - Large Image
 
ECSR30 - Video
Attachments
 
 
ECSR30 - Specification Sheet
Other Links
 
 
ECSR30 - Other
 
ECSR30 - Other
Brochures
 
 
ECSR30 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
30
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Description
UL CLASS RK-5 TIME DELAY
Features
Edison's UL Class RK5 dual-element, time-delay fuses provide economical solutions to overcurrent protectioni. Available in both 250Vac and 600Vac, with 200kA RMS Sym interrupting ratings and sizes ranging from 0 to 600 amp.
Long Description
Eaton Edison ECSR fuse, Time-delay current-limiting fuse, Superior overload and cycling capabilities, 30 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC, Standard, 600 V
Special Features
Finger safe, non-indicating
Product Type
Ul Class RK-5 Time Delay
extra long description
EFSE ECSR30 UL CLASS RK-5 TIME DELA
Additional Information
Response Time
10 S at 500%
dimensions
11.6300 IN X 2.3400 IN X 2.3400 IN
class
Class RK5
Fuse Class
Class RK5
element
Dual
type of indicators
Non-Indicating
media
Yes
Manufacturer Information
Manufacturers Part Number
ECSR30
Brand
Eaton Edison
GTIN
00782634508342
UPC
782634508342
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat