FNM25 - 25A 32V TD Midget Fuse

Eaton

  • $19.53 (Each)
  • $19.53 (Each)

  • $195.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNM25
Manufacturer
Eaton
Manufacturer's Part Number
FNM-25
Description
25A 32V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 25 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712522250 / 5027590243124 / 00051712522250
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.53 (Each)
Carton
$195.30 (Per 10)
Resources
Attachments
 
 
FNM25 - Specification Sheet
Images
 
 
FNM25 - Large Image
 
FNM25 - Large Image
 
FNM25 - Video
Other Links
 
 
FNM25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10000 Amp
amperage rating
25 Amp
Voltage Rating
250 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Buss Midget Fuse
Long Description
Eaton Bussmann series FNM fuse, Time-delay, 25 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Special Features
Nickle Plated Brass Endcap
Description
25A 32V TD MIDGET FUSE
extra long description
BUSS FNM-25 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Additional Information
dimensions
0.3900 IN X 0.3900 IN X 1.4400 IN
element
Dual
class
Supplemental
media
Yes
Manufacturer Information
Manufacturers Part Number
FNM-25
Brand
Eaton
GTIN
00051712522250
UPC
051712522250
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
MIDGET FUSES
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat