FNQR614 - 6.25A Class CC Time Delay

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNQR614
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-R-6-1/4
Description
6.25A Class CC Time Delay
Eaton Bussmann Series FNQ-R Fuse, 6.25 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic, Melamine Tube, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712497015 / 5027590449793 / 00051712497015
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
FNQR614 - Specification Sheet
Images
 
 
FNQR614 - Large Image
 
FNQR614 - Large Image
 
FNQR614 - Large Image
 
FNQR614 - Video
Other Links
 
 
FNQR614 - Other
 
FNQR614 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
6.25A
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Material
Melamine Tube
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
6.25A CLASS CC TIME DELAY
extra long description
BUSS FNQ-R-6-1/4 CLASS CC TIME DELA
Long Description
Eaton Bussmann series FNQ-R fuse, 6.25 A, Class CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 200 kAIC, Melamine tube, Standard, 600 V
Special Features
Rejection Style
Product Type
Class CC Time Delay
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Additional Information
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
Response Time
12 S at 200%
class
Class CC
media
Yes
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FNQ-R-6-1/4
GTIN
00051712497015
UPC
051712497015
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat