FRNR3210 - 3-2/10A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $19.58 (Each)
  • $19.58 (Each)

  • $195.80 (Per 10)
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
FRNR3210
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-3-2/10
Description
3-2/10A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 3.2 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507189 / 00051712507189
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.58 (Each)
Carton
$195.80 (Per 10)
Resources
Attachments
 
 
FRNR3210 - Specification Sheet
Tech Bulletins
 
 
FRNR3210 - Tech Bulletin
Images
 
 
FRNR3210 - Large Image
 
FRNR3210 - Large Image
 
FRNR3210 - Video
Other Links
 
 
FRNR3210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
amperage rating
3.2 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Fusetron Dual-Element Class RK5
extra long description
BUSS FRN-R-3-2/10 FUSETRON DUAL-ELE
Description
3-2/10A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 3.2 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
Special Features
Finger Safe
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Additional Information
Response Time
10 S at 500%
dimensions
3.0000 IN X 0.8100 IN X 0.8100 IN
class
Class RK5
element
Dual
media
Yes
Manufacturer Information
Manufacturers Part Number
FRN-R-3-2/10
Brand
Eaton Bussmann series
GTIN
00051712507189
UPC
051712507189
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR3210.
Jump To:

Cross Referenced

These items are similar to FRNR3210 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-3-2/10 Eaton Bussmann 00051712507189
FLNR-3-2/10 SSAC 00079458150490
TR3-2/10R Mersen 00782001747695

* All prices subject to change.

Begin Live Chat