FRSR20 - 20A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $29.95 (Each)
  • $29.95 (Each)

  • $299.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRSR20
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-20
Description
20A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 20 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508322 / 00051712508322
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.95 (Each)
Carton
$299.50 (Per 10)
Resources
Attachments
 
 
FRSR20 - Specification Sheet
Images
 
 
FRSR20 - Large Image
 
FRSR20 - Large Image
 
FRSR20 - Large Image
 
FRSR20 - Large Image
 
FRSR20 - Video
Other Links
 
 
FRSR20 - Other
 
FRSR20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Ferrule
amperage rating
20 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.81 in
Overall Length
5 in
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
20A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 20 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.16 lb
Features
Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current.
Short Description
Fusetron Fuse, 20 A, 600 VAC/300 V dc, Time Delay, RK5 Class
Special Features
Renewable
extra long description
BUSS FRS-R-20 FUSETRON DUAL ELEMENT
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
10 s @ 500%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
10 CT
Made in USA
yes
dimensions
9.6300 IN X 1.6100 IN X 1.6100 IN
class
Class RK5
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-20
GTIN
00051712508322
UPC
051712508322
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.16 lb
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat