GDB1A - 1A 250V Fa Low-Break IEC Glass Fuse

Eaton

  • $3.63 (Each)
  • $3.63 (Each)

  • $18.15 (Per 5)
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
GDB1A
Manufacturer
Eaton
Manufacturer's Part Number
GDB-1A
Description
1A 250V Fa Low-Break IEC Glass Fuse
Eaton GDB Series Fast-Acting Fuse, 1A, 250 Vac or Less, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431767 / 00051712431767
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$18.15 (Per 5)
Resources
Images
 
 
GDB1A - Small Image
 
GDB1A - Large Image
 
GDB1A - Large Image
 
GDB1A - Large Image
 
GDB1A - Large Image
Attachments
 
 
GDB1A - Specification Sheet
Brochures
 
 
GDB1A - Brochure
Other Links
 
 
GDB1A - Other
 
GDB1A - Other
 
GDB1A - Other
Specifications Sheets
 
 
GDB1A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1 A
Voltage Rating
250 V ac
interrupt rating
35 A @ (50 Hz) V ac
connection
Ferrule End X Ferrule End
Material
Glass (Tube);Brass (End Cap)
Current Rating
1 A
Terminal Type
Ferrule
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Diameter
5.2 mm
Overall Length
20 mm
Descriptions
Description
1A 250V FA LOW-BREAK IEC GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap
Short Description
1 A, 250 VAC, Fast Acting Fuse, Low-Break IEC Glass
extra long description
EFSE GDB-1A BUSS SMALL DIMENSION FU
Features
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse
Additional Information
dimensions
X X 0.7874 IN
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed Guide JDYX2;File E19180;VDE Approval;File 40014109
package quantity
5 CT
Manufacturer Information
Manufacturers Part Number
GDB-1A
Brand
Eaton
GTIN
00051712431767
UPC
051712431767
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Frequency Rating
50
Application
Electronic Circuits
standard
VDE,CE Marked,RoHS Compliant,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GDB1A.
Jump To:

Similar Items

Similar items are close alternatives to GDB1A, though they may not be 100% alike.

1A 250V Glass Small Dimension Fast Acting Fuse
  • Our Part #: GDB1A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($52.10) ·
GDB1A - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat