GDB4A - 4A 250V Fa Low-Break IEC Glass Fuse

Eaton

  • $4.49 (Each)
  • $4.49 (Each)

  • $22.45 (Per 5)
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
GDB4A
Manufacturer
Eaton
Manufacturer's Part Number
GDB-4A
Description
4A 250V Fa Low-Break IEC Glass Fuse
Eaton GDB Series Fast-Acting Fuse, 4A, 250 Vac or Less, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431828 / 00051712431828
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Carton
$22.45 (Per 5)
Resources
Images
 
 
GDB4A - Large Image
 
GDB4A - Large Image
 
GDB4A - Large Image
 
GDB4A - Small Image
Attachments
 
 
GDB4A - Specification Sheet
Brochures
 
 
GDB4A - Brochure
Other Links
 
 
GDB4A - Other
 
GDB4A - Other
 
GDB4A - Other
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
250 Vac or less, 32 Vdc (self certified)
amperage rating
4 A
interrupt rating
40 AIC at 250 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
4A 250V FA LOW-BREAK IEC GLASS FUSE
Product Type
Buss Small Dimension Fuse
extra long description
EFSE GDB-4A BUSS SMALL DIMENSION FU
Long Description
Eaton GDB Series Fast-acting fuse, 4A, 250 Vac or less, 32 Vdc (self certified)
Special Features
Low Breaking Capacity, Interrupt Rating 40 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap
Features
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse
Additional Information
dimensions
0.7874 IN X 0.1969 IN X 0.1969 IN
Manufacturer Information
Manufacturers Part Number
GDB-4A
Brand
Eaton
GTIN
00051712431828
UPC
051712431828
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
Frequency Rating
50
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
VDE,CCC Marked,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GDB4A.
Jump To:

Similar Items

Similar items are close alternatives to GDB4A, though they may not be 100% alike.

Fast-Acting 5X20 Glass Body 4A. 5X20MM Fast-Acting Ceramic Body Cartridge Fuse D...
  • Our Part #: 217004
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 217004P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
217004 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat