GMA125MA - 125MA 250V Fa 5X20MM Glass Fuse

Cooper Bussmann North America

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA125MA
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
GMA-125MA
Description
125MA 250V Fa 5X20MM Glass Fuse
Buss Gma-125MA Ul Fast Acting 5MM G
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712716604 / 00051712716604
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMA125MA - Small Image
 
GMA125MA - Large Image
Brochures
 
 
GMA125MA - Brochure
Other Links
 
 
GMA125MA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125 mA
Voltage Rating
250 VAC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
5 mm Diameter X 20 mm Length
Descriptions
Product Type
Ul Fast Acting 5MM Glass Fuse 125ma
Description
125MA 250V FA 5X20MM GLASS FUSE
Long Description
BUSS GMA-125MA UL Fast Acting 5mm G
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Silver Plated Brass End Cap
Additional Information
Response Time
60 Min Maximum at 135%, 2 Min Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-125MA
Brand
Cooper Bussmann North America
GTIN
00051712716604
UPC
051712716604
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA125MA.
Jump To:

Similar Items

Similar items are close alternatives to GMA125MA, though they may not be 100% alike.

00051712647861|0051712|051712647861|05171264786|64786|Gma 125 R|GMA125R|Gma-125-...
  • Our Part #: GMA125R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMA-125-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($23.20) ·
GMA125R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat