GMC6.3R - Miniature Fuse

Eaton

  • $0.03 (Each)
  • $0.03 (Each)

  • $0.14 (Per 5)

  • $2.78 (Per 100)
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
GMC6.3R
Manufacturer
Eaton
Manufacturer's Part Number
GMC-6.3-R
Description
Miniature Fuse
00051712642996|0051712|051712642996|05171264299|64299|GMC 6.3 R|GMC6.3R|GMC-6.3-R|GMC 6.3A Buss Fuse|Bussman GMC 6.3 R|Bussman GMC6.3R|Bussman GMC-6.3-R|Bussmann Division GMC 6.3 R|Bussmann Division GMC6.3R|Bussmann Division GMC-6.3-R|Bussmann GMC 6.3 R|Bussmann GMC6.3R|Bussmann GMC-6.3-R|Cooper Bussmann GMC 6.3 R|Cooper Bussmann GMC6.3R|Cooper Bussmann GMC-6.3-R|Cooper Bussmann North America Elect GMC 6.3 R|Cooper Bussmann North America Elect GMC6.3R|Cooper Bussmann North America Elect GMC-6.3-R|Eaton Bus
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712642996 / 00051712642996
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.03 (Each)
Carton
$0.03 (Each)
Standard Packaging
$0.14 (Per 5)
Resources
Images
 
 
GMC6.3R - Large Image
 
GMC6.3R - Small Image
 
GMC6.3R - Large Image
Attachments
 
 
GMC6.3R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Electronic Circuits
Voltage Rating
125
connection
Non-Indicating
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Light Commercial, Residential, Restroom
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
GMC 6.3A Buss Fuse
Description
MINIATURE FUSE
extra long description
EFSE GMC-6.3-R GMC 6.3A BUSS FUSE
Long Description
00051712642996|0051712|051712642996|05171264299|64299|GMC 6.3 R|GMC6.3R|GMC-6.3-R|GMC 6.3A BUSS FUSE|BUSSMAN GMC 6.3 R|BUSSMAN GMC6.3R|BUSSMAN GMC-6.3-R|BUSSMANN DIVISION GMC 6.3 R|BUSSMANN DIVISION GMC6.3R|BUSSMANN DIVISION GMC-6.3-R|BUSSMANN GMC 6.3 R|BUSSMANN GMC6.3R|BUSSMANN GMC-6.3-R|Cooper Bussmann GMC 6.3 R|Cooper Bussmann GMC6.3R|Cooper Bussmann GMC-6.3-R|Cooper Bussmann North America Elect GMC 6.3 R|Cooper Bussmann North America Elect GMC6.3R|Cooper Bussmann North America Elect GMC-6.3-R|Eaton Bus
Special Features
Low Breaking Capacity, Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMC-6.3-R
Brand
Eaton
sub brand
Light Commercial, Residential, Restroom
GTIN
00051712642996
UPC
051712642996
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat