KTKR2 - 2A 600V Fa Class CC Fuse

Cooper Bussmann North America

  • $35.33 (Each)
  • $35.33 (Each)

  • $353.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTKR2
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
KTK-R-2
Description
2A 600V Fa Class CC Fuse
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 2 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712420600 / 00051712420600
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.33 (Each)
Carton
$353.30 (Per 10)
Resources
Images
 
 
KTKR2 - Small Image
 
KTKR2 - Large Image
 
KTKR2 - Large Image
 
KTKR2 - Large Image
 
KTKR2 - Large Image
 
KTKR2 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Melamine Tube
Current Rating
2 A
Voltage Rating
600 V ac
interrupt rating
200 kAIC (RMS Symmetrical)
amperage rating
2
connection
Ferrule end x ferrule endFerrule
Material, Color, and Finish
Color
Auto
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Width
0.41
Depth
1.5
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Fuse
Description
2A 600V FA CLASS CC FUSE
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 2 A, 600 V ac, Melamine Tube Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb
Short Description
2 A, 600 VAC, Fast Acting Class CC Fuse
Special Features
Rejection Style
Additional Information
Fuse Speed
Fast Acting
Fuse Class
Class CC
Connection Type
Ferrule End x Ferrule End
Standards Met
UL(R) Listed;Std. 248-4;Class CC;Guide JDDZ;File E4273;CSA(R) Certified;C22.2 NO. 248.4;File 53787;Class 1422-02;CE Certifed;RoHS Compliant
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
1.5000 IN X 0.3750 IN X 0.3750 IN
Coil Voltage
Elec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Panel BuildersElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
class
CC
Manufacturer Information
Manufacturers Part Number
KTK-R-2
Brand
Cooper Bussmann North America
sub brand
Ind Facilities & Factories - Facility: Safety and Security Systems
GTIN
00051712420600
UPC
051712420600
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Trade Size
aperture size
Ind Facilities & Factories - Facility: Safety and Security Systems
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Industrial;Commercial
standard
UL 248-4, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat