LPNRK30SP - 30A 250V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • $25.72 (Each)
  • $25.72 (Each)

  • $257.20 (Per 10)
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
LPNRK30SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPN-RK-30SP
Description
30A 250V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series Class RK1 Fuse, LPN-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 30 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 250 Vac and 100 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712538367 / 00051712538367
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.72 (Each)
Carton
$257.20 (Per 10)
Resources
Images
 
 
LPNRK30SP - Large Image
 
LPNRK30SP - Large Image
 
LPNRK30SP - Large Image
 
LPNRK30SP - Video
Attachments
 
 
LPNRK30SP - Specification Sheet
Tech Bulletins
 
 
LPNRK30SP - Tech Bulletin
Other Links
 
 
LPNRK30SP - Other
 
LPNRK30SP - Other
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
250 VAC, 125 VDC
amperage rating
30 A
interrupt rating
300 kAIC at 250 Vac100 kAIC at 125 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Low Peak Dual Element
Description
30A 250V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPN-RK-30SP LOW PEAK DUAL ELEM
Long Description
Eaton Bussmann Series Class RK1 fuse, LPN-RK, time-delay, dual-element, current limiting fuse, 30 A, non-indicating fuse, interrupting rating of 300 kA at 250 Vac and 100 kA at 125 Vdc
Special Features
Indicating, High in-rush current motor protection
Additional Information
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
Response Time
8 S at 500%
class
Class RK1
Fuse Class
Class RK1
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPN-RK-30SP
GTIN
00051712538367
UPC
051712538367
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPNRK30SP.
Jump To:

Similar Items

Similar items are close alternatives to LPNRK30SP, though they may not be 100% alike.

Littelfuse LLNRK and LLSRK Series Powr-Pro™ Fuses Provide Superior Overload and ...
  • Our Part #: LLNRK30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LLNRK030
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LLNRK30 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to LPNRK30SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPN-RK-30SP Eaton Bussmann 00051712538367
LLNRK-30 SSAC 00079458330731
A2D30R Mersen 00782001990862

* All prices subject to change.

Begin Live Chat