LPSRK100SP - 100A 600V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • $178.35 (Each)
  • $178.35 (Each)

  • $891.75 (Per 5)

Availability: Currently Out Of Stock
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
LPSRK100SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-100SP
Description
100A 600V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series LPS-RK Fuse, 100 A, Dual, Class RK1, Non-Indicating, Blade End X Blade End, Time Delay, Current-Limiting, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 1, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548458 / 00051712548458
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.35 (Each)
Carton
$891.75 (Per 5)
Resources
Images
 
 
LPSRK100SP - Large Image
 
LPSRK100SP - Large Image
 
LPSRK100SP - Large Image
 
LPSRK100SP - Large Image
 
LPSRK100SP - Video
Attachments
 
 
LPSRK100SP - Specification Sheet
Other Links
 
 
LPSRK100SP - Other
 
LPSRK100SP - Other
 
LPSRK100SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 A
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End X Blade End
Dimensions and Weight
Size
1.11 In Diameter X 7.88 In Length
Descriptions
Product Type
Low-Peak Dual Element
Description
100A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
extra long description
BUSS LPS-RK-100SP LOW-PEAK DUAL ELE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann series LPS-RK fuse, 100 A, Dual, Class RK1, Non-indicating, Blade end x blade end, Time delay, Current-limiting, 100 kAIC at 300 Vdc, 300 kAIC at 600 V, Standard, 1, 600 V, 300 Vdc
Special Features
Electrically Isolated End Cap
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
7.8800 IN X 1.1100 IN X 1.1100 IN
class
Class RK1
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-100SP
GTIN
00051712548458
UPC
051712548458
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.41
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK100SP.
Jump To:

Similar Items

Similar items are close alternatives to LPSRK100SP, though they may not be 100% alike.

Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, ...
  • Our Part #: LESRK100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LESRK100
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($177.58) ·
LESRK100 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$177.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LPSRK100SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-100SP Eaton Bussmann 00051712548458
LLSRK-1/10 SSAC 00079458350111
LLSRK-100 SSAC 00079458350821
A6D100R Mersen 00782001992118

* All prices subject to change.

Begin Live Chat