MDA20R - 20A 250V 3AB - 1/4"X1-1

Eaton

  • $9.28 (Each)
  • $9.28 (Each)

  • $46.40 (Per 5)
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
MDA20R
Manufacturer
Eaton
Manufacturer's Part Number
MDA-20-R
Description
20A 250V 3AB - 1/4"X1-1
Eaton Mda Series Time-Delay Fuse 20A, 250 Vac, 125 VDC, 32 VDC (Self Certified), 1.5 Kaic At 250 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712542494 / 5027590226509 / 00051712542494
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.28 (Each)
Carton
$46.40 (Per 5)
Resources
Images
 
 
MDA20R - Small Image
 
MDA20R - Large Image
 
MDA20R - Large Image
 
MDA20R - Large Image
Attachments
 
 
MDA20R - Specification Sheet
Brochures
 
 
MDA20R - Brochure
Other Links
 
 
MDA20R - Other
 
MDA20R - Other
 
MDA20R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1.5 kAIC at 250 Vac10 kAIC at 125 Vac/dc
amperage rating
20 A
Voltage Rating
250 Vac, 125 Vdc, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass end cap constructionCeramic tube
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
Rohs Compliant
Description
20A 250V 3AB - 1/4"X1-1
Long Description
Eaton MDA Series Time-delay fuse 20A, 250 Vac, 125 Vdc, 32 Vdc (self certified), 1.5 kAIC at 250 Vac
Special Features
Ceramic tube
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
extra long description
EFSE MDA-20-R ROHS COMPLIANT
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
MDA-20-R
Brand
Eaton Bussmann series
GTIN
00051712542494
UPC
051712542494
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.4
Carton
5
Uses, Certifications, and Standards
standard
RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MDA20R.
Jump To:

Similar Items

Similar items are close alternatives to MDA20R, though they may not be 100% alike.

Buss Mda-20 Buss Small Dimension Fu
  • Our Part #: MDA20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MDA-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($46.35) ·
MDA20 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.27

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat