MDL10 - 10A 32V TD Glass Fuse

Cooper Bussmann North America

  • $3.75 (Each)
  • $3.75 (Each)

  • $18.75 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL10
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
MDL-10
Description
10A 32V TD Glass Fuse
Buss MDL-10 1/4 X 1-1/4 Time Delay
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712724579 / 00051712724579
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.75 (Each)
Carton
$18.75 (Per 5)
Resources
Images
 
 
MDL10 - Small Image
 
MDL10 - Large Image
Brochures
 
 
MDL10 - Brochure
Other Links
 
 
MDL10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10 Amp
Voltage Rating
32 VAC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
10A 32V TD GLASS FUSE
Long Description
BUSS MDL-10 1/4 X 1-1/4 TIME DELAY
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Product Type
1/4 X 1-1/4 Time Delay Glass - 10 Amp
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
MDL-10
GTIN
00051712724579
UPC
051712724579
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.007
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MDL10.
Jump To:

Similar Items

Similar items are close alternatives to MDL10, though they may not be 100% alike.

1/4IN X 1-1/4IN Time Delay Glass - 10 Amp
  • Our Part #: MDL10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MDL-10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($15.25) ·
MDL10 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.05

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat