N0.242R - 200A to 400A 250V CL R Fuse Reducer

Eaton

  • $278.21 (Each)
  • $278.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N0.242R
Manufacturer
Eaton
Manufacturer's Part Number
NO.242-R
Description
200A to 400A 250V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 400 A, Class R, Non-Indicating, 110 to 200 A, 250 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613682 / 00051712613682
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$278.21 (Each)
Resources
Attachments
 
 
N0.242R - Specification Sheet
Images
 
 
N0.242R - Large Image
 
N0.242R - Large Image
 
N0.242R - Large Image
 
N0.242R - Large Image
 
N0.242R - Video
Other Links
 
 
N0.242R - Other
 
N0.242R - Other
 
N0.242R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V
amperage rating
400 A
Descriptions
Description
200A TO 400A 250V CL R FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Product Type
Buss Class R Reducer Fuse
extra long description
BUSS NO.242-R BUSS CLASS R REDUCER
Long Description
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 400 A, Class R, Non-indicating, 110 to 200 A, 250 V
Special Features
10 pair per carton
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
class
Class R
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NO.242-R
GTIN
00051712613682
UPC
051712613682
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
Contact factory
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat