N0.2621R - 100A to 200A 250V CL R Fuse Reducer

Eaton

  • $60.85 (Each)
  • $60.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N0.2621R
Manufacturer
Eaton
Manufacturer's Part Number
NO.2621-R
Description
100A to 200A 250V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, Does Not Apply to LPN-RK-70SP to LPN-RK-100SP Fuses, 10 Pair Per Carton, 200 A, Class R, Non-Indicating, 65 to 100 A, 250 V, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613743 / 00051712613743
Weight per unit
0.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.85 (Each)
Resources
Images
 
 
N0.2621R - Large Image
 
N0.2621R - Small Image
 
N0.2621R - Large Image
 
N0.2621R - Large Image
 
N0.2621R - Video
Brochures
 
 
N0.2621R - Brochure
Other Links
 
 
N0.2621R - Other
 
N0.2621R - Other
 
N0.2621R - Other
Attachments
 
 
N0.2621R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 A
Voltage Rating
250 V, 600 V
Descriptions
Product Type
Buss Class R Reducer Fuse
Description
100A TO 200A 250V CL R FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Long Description
Eaton Bussmann series class R fuse reducers, Does not apply to LPN-RK-70SP to LPN-RK-100SP Fuses, 10 pair per carton, 200 A, Class R, Non-indicating, 65 to 100 A, 250 V, 600 V
extra long description
EFSE NO.2621-R BUSS CLASS R REDUCER
Special Features
Does not apply to LPN-RK-70SP to LPN-RK-100SP Fuses, 10 pair per carton
Additional Information
media
Yes
dimensions
13.9000 IN X 11.4000 IN X 9.7000 IN
class
Class R
Manufacturer Information
Manufacturers Part Number
NO.2621-R
Brand
Eaton Bussmann series
GTIN
00051712613743
UPC
051712613743
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight per each
0.163
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,RoHS Compliant,Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat