N0.616R - 60A to 100A 600V CL R Fuse Reducer

Eaton

  • $56.71 (Each)
  • $56.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N0.616R
Manufacturer
Eaton
Manufacturer's Part Number
NO.616-R
Description
60A to 100A 600V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 100 A, Class R, Non-Indicating, 35 to 60 A, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613705 / 00051712613705
Weight per unit
0.203 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.71 (Each)
Resources
Attachments
 
 
N0.616R - Specification Sheet
Images
 
 
N0.616R - Large Image
 
N0.616R - Large Image
 
N0.616R - Large Image
 
N0.616R - Large Image
 
N0.616R - Large Image
 
N0.616R - Video
Other Links
 
 
N0.616R - Other
 
N0.616R - Other
 
N0.616R - Other
 
N0.616R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 A
Voltage Rating
600 V
Descriptions
Product Type
Buss Class R Reducer Fuse
Description
60A TO 100A 600V CL R FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
extra long description
BUSS NO.616-R BUSS CLASS R REDUCER
Long Description
Eaton Bussmann series class R fuse reducers, 100 A, Class R, Non-indicating, 35 to 60 A, 600 V
Special Features
1-Pair of Reducers
Additional Information
media
Yes
class
Class R
dimensions
2.4000 IN X 1.9000 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
NO.616-R
Brand
Eaton Bussmann series
GTIN
00051712613705
UPC
051712613705
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight per each
0.203
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,Contact factory,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat