N0.663 - Fuse Red 600V 60A-30a

Eaton

  • $42.43 (Each)
  • $42.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N0.663
Manufacturer
Eaton
Manufacturer's Part Number
NO.663
Description
Fuse Red 600V 60A-30a
Eaton Bussmann Series Class H(K) Fuse Reducers, 60 A, Class H, Class K, Non-Indicating, Up to 30 A, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712331128 / 00051712331128
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.43 (Each)
Resources
Images
 
 
N0.663 - Large Image
 
N0.663 - Large Image
 
N0.663 - Video
Attachments
 
 
N0.663 - Specification Sheet
Other Links
 
 
N0.663 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
60 A
Voltage Rating
600 V
Descriptions
Long Description
Eaton Bussmann series class H(K) fuse reducers, 60 A, Class H, Class K, Non-indicating, Up to 30 A, 600 V
Special Features
1-Pair of Reducers
Product Type
Buss Fuse Reducer
Description
FUSE RED 600V 60A-30A
extra long description
BUSS NO.663 BUSS FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Additional Information
dimensions
2.7000 IN X 1.5000 IN X 1.9000 IN
class
Class KClass H
media
Yes
Manufacturer Information
Manufacturers Part Number
NO.663
Brand
Eaton
GTIN
00051712331128
UPC
051712331128
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Accessory
Packaging
Weight per each
0.147
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat