R601003CR - 600V Fuse Block

Eaton

  • $366.52 (Each)
  • $366.52 (Each)

  • $3,665.20 (Per 10)
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
R601003CR
Manufacturer
Eaton
Manufacturer's Part Number
R60100-3CR
Description
600V Fuse Block
Gould 61008R|Grainger 2DC55|Littelfuse LR601003C|Littelfuse LR601003CR|Marathon 6R100A3B|Marathon 6R100A3BE|Mersen 61008R|Mersen 61038R|Rockwell 1491R333|Schneider 9080FB3631R|Squared 9080FB3631R|Underwrite R601003C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712147828 / 00051712147828
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$366.52 (Each)
Carton
$3,665.20 (Per 10)
Resources
Images
 
 
R601003CR - Small Image
 
R601003CR - Large Image
 
R601003CR - Large Image
 
R601003CR - Large Image
 
R601003CR - Large Image
Attachments
 
 
R601003CR - Specification Sheet
 
R601003CR - Specification Sheet
 
R601003CR - Specification Sheet
Brochures
 
 
R601003CR - Brochure
 
R601003CR - Brochure
 
R601003CR - Brochure
 
R601003CR - Brochure
Other Links
 
 
R601003CR - Other
 
R601003CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Product Type
Buss Fuseblock Was 1BR041 R60100-3CR-BN
Description
600V FUSE BLOCK
extra long description
EFSE R60100-3CR BUSS FUSEBLOCK WAS
Long Description
Gould 61008R|Grainger 2DC55|Littelfuse LR601003C|Littelfuse LR601003CR|Marathon 6R100A3B|Marathon 6R100A3BE|Mersen 61008R|Mersen 61038R|Rockwell 1491R333|Schneider 9080FB3631R|SquareD 9080FB3631R|Underwrite R601003C
Special Features
Wire Size 8 To 1/0 AWG (Copper/Aluminum), Interrupt Rating 200 kA (RMS Symmetrical), For Use With LPS-RK, FRS-R, DLS-R and KTS-R Fuse
Additional Information
Coil Voltage
100 Amp
coverage
Non-Indicating
class
0.56 In Diameter X 2.00 In Length
Manufacturer Information
Manufacturers Part Number
R60100-3CR
Brand
Cooper Bussmann North America
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712147828
UPC
051712147828
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.3
Carton
10
Uses, Certifications, and Standards
Application
Non-Indicating
Enclosure
Non-Indicating
standard
UL 4248, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R601003CR.
Jump To:

Similar Items

Similar items are close alternatives to R601003CR, though they may not be 100% alike.

Eaton Bussmann Series RM Modular Fuse Block, 600V, 70-100A, Knife Blade End X Kn...
  • Our Part #: RM601003CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RM60100-3CR
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($229.65) ·
RM601003CR - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$229.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to R601003CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
R601003CR Eaton Bussmann 00051712147828
LR601003C SSAC n/a
LR601003CR SSAC n/a
6R100A3B Marathon Special Products 00784337111409
61008R Mersen 00782001750015
61038R Mersen 00782001665005
61008R GOULD n/a
2DC55 WW GRAINGER n/a
6R100A3BE Marathon Special Products n/a
1491R333 Rockwell Automation n/a
9080FB3631R Schneider Electric 00785901097266
R601003C Underwriters Safety n/a

* All prices subject to change.

Begin Live Chat