T614 - 6-1/4A 125V TD Edison Base Plug Fuse

Eaton

  • $37.11 (Each)
  • $37.11 (Each)

  • $148.44 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T614
Manufacturer
Eaton
Manufacturer's Part Number
T-6-1/4
Description
6-1/4A 125V TD Edison Base Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 6-1/4 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712210645 / 00051712210645
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.11 (Each)
Carton
$148.44 (Per 4)
Resources
Images
 
 
T614 - Large Image
 
T614 - Large Image
 
T614 - Small Image
Other Links
 
 
T614 - Other
 
T614 - Other
 
T614 - Other
Attachments
 
 
T614 - Specification Sheet
Brochures
 
 
T614 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
125 V
amperage rating
6-1/4
Material
Brass Threads, Plastic Body
Descriptions
Product Type
Fusetron Dual Element Fuse Type T
Description
6-1/4A 125V TD EDISON BASE PLUG FUSE
Features
-Pending Description-
extra long description
EFSE T-6-1/4 FUSETRON DUAL ELEMENT
Long Description
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 6-1/4 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
Special Features
Heavy-duty
Additional Information
dimensions
12.6000 IN X 6.9000 IN X 2.6000 IN
element
Dual
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T-6-1/4
GTIN
00051712210645
UPC
051712210645
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.05
Carton
4
Uses, Certifications, and Standards
Mounting
Threaded
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat