TCF3RN - 3A Non-Inp Cube Fuse

Eaton

  • $79.33 (Each)
  • $79.33 (Each)

  • $951.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF3RN
Manufacturer
Eaton
Manufacturer's Part Number
TCF3RN
Description
3A Non-Inp Cube Fuse
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 3 A, Non-Idicating Fuse, Interrupting Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712220361 / 00051712220361
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.33 (Each)
Carton
$951.96 (Per 12)
Resources
Other Links
 
 
TCF3RN - Other
 
TCF3RN - Other
Images
 
 
TCF3RN - Large Image
 
TCF3RN - Large Image
 
TCF3RN - Small Image
 
TCF3RN - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
3 A
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End
Material
Glass Filled PES
Descriptions
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Description
3A NON-INP CUBE FUSE
Long Description
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 3 A, non-idicating fuse, interrupting of 100 kA at 300 Vdc and 300 kA at 600 Vac
Special Features
Finger Safe
Product Type
Cubefuse, TCF 3A Non-Ind
extra long description
EFSE TCF3RN CUBEFUSE 3 AMP NON-INP
Additional Information
media
Yes
dimensions
1.8800 IN X 0.7500 IN X 1.7500 IN
Response Time
10 S at 500%
class
Class CF
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCF3RN
GTIN
00051712220361
UPC
051712220361
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.1
Carton
12
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
standard
UL Listed ,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat