TCF80RN - Cubefuse TCF 80a

Bussmann Fuses

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF80RN
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
TCF80RN
Description
Cubefuse TCF 80a
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 80 A, Non-Idicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Dual Element Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712236171
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TCF80RN - Other
 
TCF80RN - Other
 
TCF80RN - Other
Images
 
 
TCF80RN - Large Image
 
TCF80RN - Large Image
 
TCF80RN - Small Image
 
TCF80RN - Large Image
 
TCF80RN - Video
Attachments
 
 
TCF80RN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
amperage rating
80 A
connection
Blade End
Material
Glass Filled PES
Descriptions
Description
CUBEFUSE TCF 80A
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Special Features
Finger Safe
Long Description
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 80 A, non-idicating fuse, interrupting rating of 100 kA at 300 Vdc and 300 kA at 600 Vac
Product Type
Cubefuse, TCF 80A Non-Ind
extra long description
EFSE TCF80RN CUBEFUSE, TCF 80A NON-
Additional Information
Response Time
10 S at 500%
dimensions
3.0100 IN X 1.0000 IN X 2.1250 IN
class
Class CF
element
Dual
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
TCF80RN
Taxonomies, Classifications, and Categories
Type
FUSE
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
standard
UL Listed ,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat