S21500MC00 - 1-1/2" SS316 Emt Comp Male Connector

Calbrite

  • $85.73 (Each)
  • $85.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S21500MC00
Manufacturer
Calbrite
Manufacturer's Part Number
S21500MC00
Description
1-1/2" SS316 Emt Comp Male Connector
Stainless Steel 316 Emt Male Compression Connector 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656002398 / 0847656002398 / 00847656002398
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.73 (Each)
Resources
Images
 
 
S21500MC00 - Small Image
 
S21500MC00 - Large Image
Attachments
 
 
S21500MC00 - Specification Sheet
Brochures
 
 
S21500MC00 - Brochure
Other Links
 
 
S21500MC00 - Other
 
S21500MC00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
2.05
Width
2.25
Descriptions
Long Description
Stainless Steel 316 EMT Male Compression Connector 1-1/2"
Description
1-1/2" SS316 EMT COMP MALE CONNECTOR
Product Type
1-1/2 SS316 Emt Comp Conn
extra long description
CAL S21500MC00 1-1/2 SS316 EMT COMP
Short Description
SS_EMT CMP CONN_316
Features
Compression connectors are used to join stainless steel EMT conduit to a box, enclosure or other fittings. Plastic and stainless ferrules provide a NEMA 4X approved connection.
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S21500MC00
GTIN
00847656002398
UPC
847656002398
Taxonomies, Classifications, and Categories
Type
EMT
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.43
Weight per each
0.73
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat