S43010CT00 - 3'' SS304 Rigid Conduit, 10' W/Coupling

Calbrite

  • $148.01 (Each)
  • $148.01 (Each)

  • $1,480.05 (Per 10)

  • $14,800.50 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S43010CT00
Manufacturer
Calbrite
Manufacturer's Part Number
S43010CT00
Description
3'' SS304 Rigid Conduit, 10' W/Coupling
3IN SS304 Rigid Conduit, 10FT W/Coupling
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
847656000080 / 00847656000080
Weight per unit
7.2699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.01 (Each)
Carton
$1,480.05 (Per 10)
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
Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Dimensions and Weight
Outer Diameter
3.5 INCH
Length
10 Foot
Inner Diameter
3.068 Inch
Descriptions
Product Type
Stainless Steel Rigid Conduit
extra long description
STAINLESS STEEL MATERIAL; POLISHED FINISH; 10 FOOT; 3.068 INCH INNER DIAMETER; 3.5 INCH OUTER DIAMETER; UL (CANADA AND US), UL/CUL 6A, CSA C22.1 APPROVAL; NSF/ANSI 169 APPLICABLE STANDARD; 7.27 POUND PER FOOT WEIGHT; 3 INCH TRADE SIZE; THREADED END STYLE; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; INCLUDES COUPLING; HEAT TOLERANCE -150 TO 1600 DEG F
Description
3'' SS304 RIGID CONDUIT, 10' W/COUPLING
Long Description
STAINLESS STEEL RIGID CONDUIT, STAINLESS STEEL MATERIAL; POLISHED FINISH; 10 FOOT; 3.068 INCH INNER DIAMETER; 3.5 INCH OUTER DIAMETER; UL (CANADA AND US), UL/CUL 6A, CSA C22.1 APPROVAL; NSF/ANSI 169 APPLICABLE STANDARD; 7.27 POUND PER FOOT WEIGHT
Additional Information
Constructional Feature Corrosion Resistant; Includes Coupling; Heat Tolerance -150 to 1600 Deg F
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Applicable Standard
NSF/ANSI 169
End Style
Threaded
Manufacturer Information
Brand
CALPIPE INDUSTRIES, INC.
Manufacturers Part Number
S43010CT00
GTIN
00847656000080
UPC
847656000080
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Trade Size
Trade Size
3 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
7.27 Pound per Foot
Weight per each
7.2699
Carton
10
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL/CUL 6A, CSA C22.1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat