S60500BC00 - 1/2 - 13 316SS Beam Clamp

Calbrite

  • $18.12 (Per Foot)
  • $18.12 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500BC00
Manufacturer
Calbrite
Manufacturer's Part Number
S60500BC00
Description
1/2 - 13 316SS Beam Clamp
Stainless Steel 316 Beam Clamp 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
847656002947 / 0847656002947 / 00847656002947
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$18.12 (Per Foot)
Resources
Images
 
 
S60500BC00 - Large Image
Attachments
 
 
S60500BC00 - Specification Sheet
Brochures
 
 
S60500BC00 - Brochure
Other Links
 
 
S60500BC00 - Other
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
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
2
Length
2
Width
2
Descriptions
Description
1/2 - 13 316SS BEAM CLAMP
Long Description
Stainless Steel 316 Beam Clamp 1/2"
Product Type
1/2-13 316SS BM CLMP
extra long description
CAL S60500BC00 1/2-13 316SS BM CLMP
Short Description
SS_BM CLMP_316
Features
This heavy-duty beam clamp is cast in type 316 stainless for superior strength and corrosion resistance. Designed for use to provide a means of attachment to a structural member. Used for hanging conduit or cables from a wall or ceiling. Attachment holes are located on the back and bottom.
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500BC00
GTIN
00847656002947
UPC
847656002947
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGID
Trade Size
Trade Size
1/2
Packaging
Weight
1.02
Weight per foot
1.3