S61090EL00 - 1" SS316 90 Rigid Elbow

Calbrite

  • $43.51 (Per Foot)
  • $43.51 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61090EL00
Manufacturer
Calbrite
Manufacturer's Part Number
S61090EL00
Description
1" SS316 90 Rigid Elbow
Rigid Stainless Steel 316 Elbow 1" 90 Degrees
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
N/A
UPC/EAN/GTIN
847656000486 / 0847656000486 / 00847656000486
Weight per unit
2.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$43.51 (Per Foot)
Resources
Images
 
 
S61090EL00 - Small Image
 
S61090EL00 - Large Image
Attachments
 
 
S61090EL00 - Specification Sheet
Brochures
 
 
S61090EL00 - Brochure
Other Links
 
 
S61090EL00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Depth
17
Descriptions
Product Type
1" X 90 Degree SS316 Elbow
Description
1" SS316 90 RIGID ELBOW
Long Description
Rigid Stainless Steel 316 Elbow 1" 90 Degrees
extra long description
CAL S61090EL00 1" X 90 Degree SS316
Features
Stainless steel elbows are bent sections of rigid conduit to help in changing the direction of conduit. Available in 90° & 45° elbows and special radii in type 304 and 316SS.
Short Description
SS_90ELB_316
Additional Information
Wall Thickness
0.132
Inside Diameter
1.05
outside diameter
1.315
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61090EL00
GTIN
00847656000486
UPC
847656000486
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
Rigid;Rigid Elbow
Trade Size
Trade Size
1
Packaging
Weight
2.19
Weight per foot
2.13
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat