S61500LL00 - 1-1/2" SS316 LL Conduit Body

Calbrite

  • $338.48 (Per Foot)
  • $338.48 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61500LL00
Manufacturer
Calbrite
Manufacturer's Part Number
S61500LL00
Description
1-1/2" SS316 LL Conduit Body
Stainless Steel 316 LL Conduit Body 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001186 / 0847656001186 / 00847656001186
Weight per unit
4.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$338.48 (Per Foot)
Resources
Attachments
 
 
S61500LL00 - Specification Sheet
Brochures
 
 
S61500LL00 - Brochure
Other Links
 
 
S61500LL00 - Other
 
S61500LL00 - Other
Images
 
 
S61500LL00 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
3.1
Width
3.59
Length
8.87
Descriptions
Product Type
1-1/2" SS316 LL Conduit Body
Description
1-1/2" SS316 LL CONDUIT BODY
extra long description
CAL S61500LL00 1-1/2" SS316 LL COND
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_LL CND BODY_316
Long Description
Stainless Steel 316 LL Conduit Body 1-1/2"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61500LL00
GTIN
00847656001186
UPC
847656001186
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Conduit Body;Rigid
Trade Size
Trade Size
1-1/2
Packaging
Weight
4.90
Weight per foot
4.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat