812M58 - SPST 1/2"-3/4" Cond Hanger/Clamp

Nvent Caddy

  • $3.59 (Each)
  • $3.59 (Each)

  • $358.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
812M58
Manufacturer
Nvent Caddy
Manufacturer's Part Number
812M58
Description
SPST 1/2"-3/4" Cond Hanger/Clamp
Em-M Conduit/Pipe to Flange Clip, Spring ST. 1/2", 3/4" Emt, 5/16"–1/2" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856172109 / 00782856172109
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Carton
$358.86 (Per 100)
Resources
Images
 
 
812M58 - Small Image
 
812M58 - Large Image
 
812M58 - Video
Other Links
 
 
812M58 - Other
 
812M58 - Other
 
812M58 - Other
 
812M58 - Other
 
812M58 - Other
 
812M58 - Other
Attachments
 
 
812M58 - Specification Sheet
Brochures
 
 
812M58 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
18-30
Descriptions
Long Description
EM-M Conduit/Pipe to Flange Clip, Spring St. 1/2", 3/4" EMT, 5/16"–1/2" Flange
Special Features
CONDUIT CLIP,1/2 TO 3/4INCONDUIT,5/16TO1/2IN FLNGE
Short Description
M COND-FLG 1/2-3/4" EMT 5/16"-
Description
SPST 1/2"-3/4" COND HANGER/CLAMP
Product Type
Conduit CLP 1/2-3/4"Emt 5/16-1/2" Flang
extra long description
NVENT EFS 812M58 Conduit Clp 1/2-3/
Additional Information
EMT Conduit Size
0.5
media
Yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
812M58
GTIN
00782856172109
UPC
782856172109
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Close Clamps
Packaging
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat