MP1P - Abs Low Voltage Single Gang Bracket

Nvent Caddy

  • $3.42 (Each)
  • $3.42 (Each)

  • $341.83 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP1P
Manufacturer
Nvent Caddy
Manufacturer's Part Number
MP1P
Description
Abs Low Voltage Single Gang Bracket
Single Gang Bracket, 100 Pieces, Acrylonitrile Butadiene Styrene Material, Plain, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856355656 / 8711893027990 / 00782856355656
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Carton
$341.83 (Per 100)
Resources
Images
 
 
MP1P - Small Image
 
MP1P - Large Image
Other Links
 
 
MP1P - Other
 
MP1P - Other
Brochures
 
 
MP1P - Brochure
Specifications Sheets
 
 
MP1P - Specification Sheet
Attachments
 
 
MP1P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Acrylonitrile butadiene styrene
Material, Color, and Finish
Finish
Plain
Descriptions
Description
ABS LOW VOLTAGE SINGLE GANG BRACKET
Short Description
Single Gang Bracket, Acrylonitrile Butadiene Styrene, Plain
Product Type
Single Gang Bracket
Long Description
Single Gang Bracket, 100 Pieces, Acrylonitrile Butadiene Styrene Material, Plain, 0.05 lb
Additional Information
No Sharp Metal Edges with Plastic Design;Fast, Easy Way to Install;No Installation Tools Required to Secure Bracket in the Drywall Opening;Serrated Interlocking System Secures Tightly
extra long description
NVENT EFS MP1P BRACKET,MOUNTING,LOW
Special Features
BRACKET,MOUNTING,LOW VOLTSING GANG PLAST BG OF 10
Additional Information
Number of Pieces
100
package quantity
100 PC
Standards Met
cULus Listed
Manufacturer Information
Manufacturers Part Number
MP1P
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856355656
UPC
782856355656
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Low Voltage Mounting Plates
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat