PCS1 - SPST Flex Cable Support #8-#12 Drop Wire

Nvent Caddy

  • $1.14 (Each)
  • $1.14 (Each)

  • $113.79 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PCS1
Manufacturer
Nvent Caddy
Manufacturer's Part Number
PCS1
Description
SPST Flex Cable Support #8-#12 Drop Wire
Cable/Conduit to Wire Clip, 14-2 to 10-3 MC/Ac, 0.45"0.6" Od, #8#12 Wire
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856502807 / 8711893708844 / 00782856502807
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.14 (Each)
Carton
$113.79 (Per 100)
Resources
Images
 
 
PCS1 - Small Image
 
PCS1 - Large Image
Attachments
 
 
PCS1 - Specification Sheet
Other Links
 
 
PCS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST FLEX CABLE SUPPORT #8-#12 DROP WIRE
Product Type
Hanger, Cable, Drop Wire Support
Short Description
Cable/Conduit to Wire Clip, 14
extra long description
NVENT EFS PCS1 HANGER,CABLE,DROP WI
Long Description
Cable/Conduit to Wire Clip, 14-2 to 10-3 MC/AC, 0.45"0.6" OD, #8#12 Wire
Special Features
HANGER,CABLE,DROP WIRE SUPPORT #8-#12 WIRE
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
PCS1
sub brand
CADDY
GTIN
00782856502807
UPC
782856502807
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Rod/Wire
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat