RIGD0400EG - Steel 4" Rigid Pipe Strut Clamp

Nvent Caddy

  • $17.49 (Each)
  • $17.49 (Each)

  • $437.31 (Per 25)

  • $1,749.23 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RIGD0400EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
RIGD0400EG
Description
Steel 4" Rigid Pipe Strut Clamp
Rigd Single Piece Strut Clamp For Pipe/Rigid Conduit, Steel, Eg, 4" Pipe, 4.5" Od
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
40141725 - Plumbing hangers
UPC/EAN/GTIN
782856348115 / 8711893008128 / 00782856348115
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.49 (Each)
Carton
$437.31 (Per 25)
Resources
Images
 
 
RIGD0400EG - Small Image
 
RIGD0400EG - Large Image
Other Links
 
 
RIGD0400EG - Other
 
RIGD0400EG - Other
Brochures
 
 
RIGD0400EG - Brochure
Attachments
 
 
RIGD0400EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Clamp, Strut, 4 Rigid Pipe Eg
Description
STEEL 4" RIGID PIPE STRUT CLAMP
extra long description
NVENT EFS RIGD0400EG CLAMP,STRUT,4
Short Description
RIGD Single Piece Strut Clamp
Long Description
RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, Steel, EG, 4" Pipe, 4.5" OD
Special Features
CLAMP,STRUT,4 RIGID PIPE EG
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
RIGD0400EG
sub brand
CADDY
GTIN
00782856348115
UPC
782856348115
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Pipe/Tube to Strut
Packaging
Weight per each
0.57
Carton
25
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat