RPS50H6EG - Steel/Pe Pipe & Equipment Support

Nvent Caddy

  • $61.33 (Each)
  • $61.33 (Each)

  • $613.28 (Per 10)

  • $6,132.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RPS50H6EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
RPS50H6EG
Description
Steel/Pe Pipe & Equipment Support
Foam Based Support, Electro-Galvanized, 10-3/8 In Length, 4-3/4 In Width, 6 In Height, 1.76 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
30151609 - Roof curbs
UPC/EAN/GTIN
782856586067 / 8711893041408 / 00782856586067
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.33 (Each)
Carton
$61.33 (Each)
Standard Packaging
$613.28 (Per 10)
Resources
Images
 
 
RPS50H6EG - Small Image
 
RPS50H6EG - Large Image
 
RPS50H6EG - Large Image
Other Links
 
 
RPS50H6EG - Other
 
RPS50H6EG - Other
Brochures
 
 
RPS50H6EG - Brochure
Attachments
 
 
RPS50H6EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel;Polyethylene
Dimensions and Weight
Length
10-3/8 in
Width
4-3/4 in
Height
6 in
Descriptions
Product Type
Foam Based Support
extra long description
NVENT EFS RPS50H6EG PYRAMID, Foam B
Short Description
Foam Based Support, Steel;Polyethylene, Electro-Galvanized
Long Description
Foam Based Support, Electro-Galvanized, 10-3/8 in Length, 4-3/4 in Width, 6 in Height, 1.76 lb/EA
Special Features
Replaces Slow and Labor-Intensive Installation Methods;Supports Pipe, Conduit, Cable Tray and Equipment on Roofs and Below Raised Floors;Easily Increase Load Capacity by Combining Similar Caddy Pyramid Supports;Protects the Roof Membrane While Absorbing Shock and Vibration, Without Absorbing Water;Metal Cover Protects Against Weather and Other Environmental Conditions, Such as Bird Damage
Description
STEEL/PE PIPE & EQUIPMENT SUPPORT
Additional Information
package quantity
10 PK
Made in USA
yes
for use with
Pipe, Conduit, Duct and Cable Tray Around Obstructions
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
RPS50H6EG
sub brand
CADDY
GTIN
00782856586067
UPC
782856586067
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
nVent CADDY Pyramid Rooftop Systems
Packaging
Weight
1.76 lb/EA
Weight per each
1.76
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat