SK245I - Steel 1-1/2" Cond Strut Strap

Nvent Caddy

  • $3.42 (Each)
  • $3.42 (Each)

  • $171.03 (Per 50)

  • $342.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SK245I
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SK245I
Description
Steel 1-1/2" Cond Strut Strap
Conduit Strut Strap, Steel, Electro-Galvanized, 1-1/4 In Width, 1-1/2 In Size, 0.18 LB/Ea
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856253402 / 8711893018769 / 00782856253402
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Carton
$3.42 (Each)
Standard Packaging
$171.03 (Per 50)
Resources
Images
 
 
SK245I - Small Image
 
SK245I - Small Image
 
SK245I - Large Image
 
SK245I - Large Image
Attachments
 
 
SK245I - Specification Sheet
Other Links
 
 
SK245I - Other
 
SK245I - Other
Brochures
 
 
SK245I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Width
1-1/4 in
Size
1-1/2 in
Descriptions
Product Type
Conduit Strut Strap
Long Description
Conduit Strut Strap, Steel, Electro-Galvanized, 1-1/4 in Width, 1-1/2 in Size, 0.18 lb/EA
Short Description
Conduit Strut Strap, Steel, Electro-Galvanized, 1-1/2 in
Special Features
One Piece Break Apart Strut Clamp for EMT and Rigid Conduit;Includes Thread Impression and Captured Screw
extra long description
NVENT EFS SK245I CLAMP,STRUT,2 PC M
Description
STEEL 1-1/2" COND STRUT STRAP
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
EMT/Rigid Conduit
package quantity
1 CT;50 Pk
Manufacturer Information
Manufacturers Part Number
SK245I
Brand
nVent CADDY
sub brand
Pentair
GTIN
00782856253402
UPC
782856253402
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight
0.18 lb/EA
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus®
Application
HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat