SLD3L1 - 3.3' Speed Link Cable 3MM

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD3L1
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SLD3L1
Description
3.3' Speed Link Cable 3MM
Complete System Includes Wire, Locking Device and Pre-Assembled Hook End Fitting. Hooks to A Wide Range Of Nvent Caddy Fasteners. Fastens to The Building Structure or Hanging Services By Looping Around and Hooking to Wire Rope. Easy to Remove For Applications Requiring Maintenance. Spring Latch Helps Provide Secure Connection. Insert Cable Through Hole and Use Bottom Side Of Hook As An End Stop.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
31151705 - Non electrical steel cables
UPC/GTIN
782856511199 / 00782856511199
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD3L1 - Small Image
 
SLD3L1 - Large Image
Brochures
 
 
SLD3L1 - Brochure
Other Links
 
 
SLD3L1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel IN
Material, Color, and Finish
Finish
Electrogalvanizing
Descriptions
Product Type
Speed Link, SL3/1 195825 3MM Wire 1M Long
extra long description
ERC SLD3L1 SPEED LINK,SL3/1 19582
Description
3.3' SPEED LINK CABLE 3MM
Long Description
Complete system includes wire, locking device and pre-assembled hook end fitting. Hooks to a wide range of nVent CADDY fasteners. Fastens to the building structure or hanging services by looping around and hooking to wire rope. Easy to remove for applications requiring maintenance. Spring latch helps provide secure connection. Insert cable through hole and use bottom side of hook as an end stop.
Special Features
SPEED LINK,SL3/1 195825 3MM WIRE 1M LONG
Manufacturer Information
Manufacturers Part Number
SLD3L1
Brand
nVent CADDY
sub brand
Pentair
GTIN
00782856511199
UPC
782856511199
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
CADDY® SPEED LINK SD with Hook
Availability
Status
Inactive
Packaging
Weight per each
2.6
Carton
100
Package
1
Uses, Certifications, and Standards
Application
Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat