SN25 - Steel 1/4" Caddy Speed Nut

Nvent Caddy

  • $4.34 (Each)
  • $4.34 (Each)

  • $434.36 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SN25
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SN25
Description
Steel 1/4" Caddy Speed Nut
SN Series Nut, 1/4" Rod
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/EAN/GTIN
782856649274 / 8711893158045 / 00782856649274
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.34 (Each)
Carton
$4.34 (Each)
Standard Packaging
$434.36 (Per 100)
Resources
Images
 
 
SN25 - Small Image
 
SN25 - Large Image
Other Links
 
 
SN25 - Other
 
SN25 - Other
Brochures
 
 
SN25 - Brochure
Attachments
 
 
SN25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Descriptions
Product Type
1/4IN Caddy
extra long description
NVENT EFS SN25 1/4IN CADDY
Short Description
SN Series Nut, 1/4" Rod
Description
STEEL 1/4" CADDY SPEED NUT
Long Description
SN Series Nut, 1/4" Rod
Special Features
1/4IN CADDY
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SN25
sub brand
CADDY
GTIN
00782856649274
UPC
782856649274
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
nVent CADDY Rod Lock Hardware
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
standard
None
Application
HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat