S600002B00 - SS316 2 Hole 90 Angle Bracket

Calbrite

  • $27.77 (Each)
  • $27.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S600002B00
Manufacturer
Calbrite
Manufacturer's Part Number
S600002B00
Description
SS316 2 Hole 90 Angle Bracket
Stainless Steel 316 Strut 2-Hole 90 Angle Bracket
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/EAN/GTIN
847656003777 / 0847656003777 / 00847656003777
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.77 (Each)
Resources
Images
 
 
S600002B00 - Small Image
 
S600002B00 - Large Image
Brochures
 
 
S600002B00 - Brochure
Other Links
 
 
S600002B00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Length
2
Height
1.88
Descriptions
Description
SS316 2 HOLE 90 ANGLE BRACKET
Product Type
SS316 2 Hole 90 Agl BRKT
extra long description
CAL S600002B00 SS316 2 HOLE 90 AGL
Short Description
SS_2 HL 90 BRKT_316
Features
Stainless steel brackets are used in structural fastening and stacking SS Strut cross-sections.
Long Description
Stainless Steel 316 Strut 2-Hole 90 Angle Bracket
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S600002B00
GTIN
00847656003777
UPC
847656003777
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
RIGID
Packaging
Weight
0.322
Weight per each
0.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat