S60312TR00 - 3/8" X 12' SS316 Threaded Rod

Calbrite

  • $0.69 (Each)
  • $0.69 (Each)

  • $69.22 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60312TR00
Manufacturer
Calbrite
Manufacturer's Part Number
S60312TR00
Description
3/8" X 12' SS316 Threaded Rod
Stainless Steel 316 All Thread Rod 3/8" 12 Feet Long
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
31161618 - Threaded rod
UPC/EAN/GTIN
847656003562 / 0847656003562 / 00847656003562
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$0.69 (Each)
Resources
Images
 
 
S60312TR00 - Large Image
 
S60312TR00 - Small Image
Attachments
 
 
S60312TR00 - Specification Sheet
Brochures
 
 
S60312TR00 - Brochure
Other Links
 
 
S60312TR00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
144
Descriptions
Description
3/8" X 12' SS316 THREADED ROD
Product Type
3/8 X 12' SS316 THD Rod
extra long description
CAL S60312TR00 3/8 X 12' SS316 THD
Short Description
SS_THD ROD
Features
Stainless steel threaded rods are designed for hanging, connecting, clamping, and supporting in electrical, heating and plumbing applications.
Long Description
Stainless Steel 316 All Thread Rod 3/8" 12 Feet Long
Additional Information
outside diameter
0.38
Manufacturer Information
Manufacturers Part Number
S60312TR00
Brand
CALBRITE
GTIN
00847656003562
UPC
847656003562
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Trade Size
Trade Size
3/8
Packaging
Weight
0.25
Weight per each
0.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat