S60500CTFX - 1/2" SS316 Bare Flex Conduit

Calbrite

  • $4.78 (Per Foot)
  • $4.78 (Per Foot)

  • $478.04 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500CTFX
Manufacturer
Calbrite
Manufacturer's Part Number
S60500CTFX
Description
1/2" SS316 Bare Flex Conduit
Stainless Steel 316 Bare Flex Conduit 1/2" 25 Feet Long
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Flexible Metallic Conduit
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
847656009953 / 0847656009953 / 00847656009953
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.78 (Per Foot)
Carton
$4.78 (Per Foot)
Resources
Images
 
 
S60500CTFX - Small Image
 
S60500CTFX - Large Image
Attachments
 
 
S60500CTFX - Specification Sheet
Brochures
 
 
S60500CTFX - Brochure
Other Links
 
 
S60500CTFX - Other
 
S60500CTFX - Other
 
S60500CTFX - Other
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
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Descriptions
Description
1/2" SS316 BARE FLEX CONDUIT
Long Description
Stainless Steel 316 Bare Flex Conduit 1/2" 25 Feet Long
Product Type
1/2 SS316 Bare FLX Cond
extra long description
CAL S60500CTFX 1/2 SS316 BARE FLX C
Short Description
SS_BR FLEX_316
Features
Flexible stainless steel conduit can be used for protecting electronic and electrical wires and cable. Suitable for corrosive environments, including pumps, motors, HVAC systems, machine tools, electrical housings and cabinetry. Good absorption of motion and vibration.
Additional Information
Wall Thickness
0.445
Inside Diameter
0.65
outside diameter
0.77
Bend Radius
4.0
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500CTFX
GTIN
00847656009953
UPC
847656009953
Taxonomies, Classifications, and Categories
Type
Flex
Trade Size
Trade Size
1/2
Packaging
Weight
0.16
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat