S60500LL00 - 1/2" SS316 LL Conduit Body

Calbrite

  • $162.48 (Per Foot)
  • $162.48 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500LL00
Manufacturer
Calbrite
Manufacturer's Part Number
S60500LL00
Description
1/2" SS316 LL Conduit Body
Stainless Steel 316 LL Conduit Body 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001155 / 0847656001155 / 00847656001155
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$162.48 (Per Foot)
Resources
Images
 
 
S60500LL00 - Small Image
 
S60500LL00 - Large Image
Attachments
 
 
S60500LL00 - Specification Sheet
Brochures
 
 
S60500LL00 - Brochure
Other Links
 
 
S60500LL00 - Other
 
S60500LL00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
1.7
Width
2.13
Length
5.13
Descriptions
Product Type
1/2" SS316 LL Conduit Body
Long Description
Stainless Steel 316 LL Conduit Body 1/2"
Description
1/2" SS316 LL CONDUIT BODY
extra long description
CAL S60500LL00 1/2" SS316 LL CONDUI
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_LL CND BODY_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500LL00
GTIN
00847656001155
UPC
847656001155
Taxonomies, Classifications, and Categories
Type
Conduit Body;Rigid
Category Description
Stainless Rigid Conduit
Trade Size
Trade Size
1/2
Packaging
Weight
1.10
Weight per foot
1.04
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat