S60700FD00 - 3/4" SS316 FD Single Gang Box

Calbrite

  • $205.36 (Per Box)
  • $205.36 (Per Box)

Availability: Call for Availability

QTY:
Boxes
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700FD00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700FD00
Description
3/4" SS316 FD Single Gang Box
Stainless Steel 316 Single Gang FD Box 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel FS & FD Type Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001377 / 0847656001377 / 00847656001377
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
Box
Unit
$205.36 (Per Box)
Resources
Images
 
 
S60700FD00 - Small Image
 
S60700FD00 - Large Image
Attachments
 
 
S60700FD00 - Specification Sheet
Brochures
 
 
S60700FD00 - Brochure
Other Links
 
 
S60700FD00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
2.65
Length
6.25
Width
2.83
Descriptions
Description
3/4" SS316 FD SINGLE GANG BOX
Product Type
3/4" SS316 Single Gang FD Box
extra long description
CAL S60700FD00 3/4" SS316 SINGLE GA
Features
Device boxes are used to wire devices such as switches and receptacles, act as pull boxes, and connect conduit. Device boxes are available in shallow and deep configurations.
Short Description
SS_F DVC BOX_316
Long Description
Stainless Steel 316 Single Gang FD Box 3/4"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700FD00
GTIN
00847656001377
UPC
847656001377
Taxonomies, Classifications, and Categories
Type
Device Box;Rigid
Trade Size
Trade Size
3/4
Packaging
Weight
2.35
Weight per box
2.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat