S65810ST78 - 1-5/8" X 7/8" SS316 Slotted Strut

Calbrite

  • $0.14 (Per Foot)
  • $0.14 (Per Foot)

  • $14.31 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S65810ST78
Manufacturer
Calbrite
Manufacturer's Part Number
S65810ST78
Description
1-5/8" X 7/8" SS316 Slotted Strut
Stainless Steel 316 Slotted Strut 1-5/8" X 7/8"-Usa
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/EAN/GTIN
847656012441 / 0847656012441 / 00847656012441
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.14 (Per Foot)
Carton
$0.14 (Per Foot)
Resources
Images
 
 
S65810ST78 - Small Image
 
S65810ST78 - Large Image
Attachments
 
 
S65810ST78 - Specification Sheet
Brochures
 
 
S65810ST78 - Brochure
Other Links
 
 
S65810ST78 - Other
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
Stainless Steel
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1-5/8
Length
120
Height
7/8
Descriptions
Description
1-5/8" X 7/8" SS316 SLOTTED STRUT
Product Type
1-5/8 X 7/8 SS316 Slot Strut
Long Description
Stainless Steel 316 Slotted Strut 1-5/8" X 7/8"-USA
extra long description
CAL S65810ST78 1-5/8 X 7/8 SS316 SL
Short Description
SS_78 SLT STRT
Features
The metal framing system is based on the use of a continuous slotted channel, and a series of brackets and fittings, which can be fastened to it at any point. Channel and components, racks, supports for conduit, wiring, electrical equipment, machine frames, and a limitless variety of structures can be built rapidly, simply and economically.
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S65810ST78
GTIN
00847656012441
UPC
847656012441
Trade Size
Trade Size
1-5/8
Packaging
Weight
0.80
Weight per foot
16.5