145P - 145P Tags

CAS

  • $0.98 (Each)
  • $0.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
145P
Manufacturer's Part Number
145P
Description
145P Tags
Telecom Tag, Industrial Application, 1-3/4 In Length, Made In Usa, Insulating Fiber Material, 100 BG Package Quantity, 4 LB Weight, 1 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Resources
Images
 
 
145P - Small Image
 
145P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Insulating Fiber
Dimensions and Weight
Length
1-3/4 in
Width
1 in
Descriptions
Product Type
Tag
Telecom Tag
Long Description
Telecom Tag, Industrial Application, 1-3/4 in Length, Made in USA, Insulating Fiber Material, 100 BG Package Quantity, 4 lb Weight, 1 in Width
Features
These Telecom Grey 145P Tags have been the industry standard for decades and made to conform to A&E specifications. Bags contain 100 and are 1 x 1 3/4 and made of insulating fibre material. These tags allow for a larger writing area for identification and visibility that the smaller 145C Tags. UPC:743724497793
Short Description
Telecom Tag, Insulating Fiber, 1-3/4 L in, 100 BG
Description
145P TAGS
Additional Information
package quantity
100 BG
Made in USA
yes
Manufacturer Information
Brand
CASTECH CORPORATION
Manufacturers Part Number
145P
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
4 lb
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat